Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack

Shown Assorted

Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack

Item #: WBB522299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.34 up to 14% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H

Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case

EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case

Chemtex PMGS100 Sorbent Pads, Universal, 15" x 19", Medium Weight, Bonded Meltblown, 100/Box

Chemtex PMGS100 Sorbent Pads, Universal, 15" x 19", Medium Weight, Bonded Meltblown, 100/Box

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Justrite Heavy Duty Steel Outdoor Ashtray 2-1/2 Gal.

Justrite Heavy Duty Steel Outdoor Ashtray 2-1/2 Gal.

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

Magic Master TNR-PP Universal Rolling Sign Holder

Magic Master TNR-PP Universal Rolling Sign Holder

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack

These highly versatile standard meltblown pads and rolls are great for cleaning spills on land and water. Oil-only absorbents quickly absorb hydrocarbon-based fluids and repel water. These low-cost sorbents are ideal for a variety of environmental applications.

Weights & Dimensions

  • Absorbency Weight Heavy
  • Width 15 in
  • Length 19 ft

Product Details

  • Description Chemtex Double Weight Pad
  • Fluids Absorbed Oil Only
  • Capacity/Absorption Gallons 34 gal
  • Type Pads
  • Number of Plys 1
  • Package Quantity 100
  • Brand Chemtex
  • Material Polypropylene
  • Manufacturers Part Number PHW100
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack

Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack

Item #: WBB522299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack
    Chemtex PHW100 Sorbent Pads, Oil Only, 15" x 19", Double Weight, Standard Meltblown, 100/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant