Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Shown Assorted

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Item #: WBB522257

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

ESP Universal Poly-Cellulose Absorbent Pillow, 16GPILL1818, 18" x 18", 16 Pillows/Box

ESP Universal Poly-Cellulose Absorbent Pillow, 16GPILL1818, 18" x 18", 16 Pillows/Box

Chemtex PILG91516 Abosrbent Pillows, Universal, 9 X 15", 16/Pack

Chemtex PILG91516 Abosrbent Pillows, Universal, 9 X 15", 16/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Universal Light Weight Sorbent Pads, 24 Gallon Capacity, 15" x 18", 200 Pads/Bag

Universal Light Weight Sorbent Pads, 24 Gallon Capacity, 15" x 18", 200 Pads/Bag

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15" And Up The Center

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15" And Up The Center

Free Shipping

Oil-Dri® Universal Socks, 10' x 3", 19 Gallon Capacity, 10/Pack

Oil-Dri® Universal Socks, 10' x 3", 19 Gallon Capacity, 10/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Eagle 1690 95 Gallon Overpack Drum with Screw Top Lid

Eagle 1690 95 Gallon Overpack Drum with Screw Top Lid

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Used to absorb large amounts of fluids where a pad just isn't enough. Also good to use in tight, hard-to-reach areas. Use oil-only pillows on both land and water. Great in coolant tanks and sump wells. Use our universal pillows for MRO liquids and our hazmat pillows for acids, bases and unknown liquids.

Product Details

  • Type Pillows
  • Package Quantity 15
  • Brand Chemtex
  • Description Universal MRO Absorbent Pillows
  • Material Recycled Polypropylene
  • Fluids Absorbed Universal
  • Manufacturers Part Number PILG182415
  • Color Family Gray
  • Capacity/Absorption Gallons 30 gal

Weights & Dimensions

  • Width 18 in
  • Height 2 in
  • Length 24 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Item #: WBB522257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant