Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Chemtex SOCW39615 Absorbent Socks, Oil Only, 3" x 8', 15/Pack

Chemtex SOCW39615 Absorbent Socks, Oil Only, 3" x 8', 15/Pack

Item #: WBB522240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.34 up to 5% OFF

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

MBT White Fine Fiber Oil-Only Medium Weight Roll 1/Bale 150' x 30"

MBT White Fine Fiber Oil-Only Medium Weight Roll 1/Bale 150' x 30"

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

UltraTech 9217 Ultra-Drain Guard®, Oil and Sediment, 48" x 36" x 18"

UltraTech 9217 Ultra-Drain Guard®, Oil and Sediment, 48" x 36" x 18"

Chemtex SOCW39615 Absorbent Socks, Oil Only, 3" x 8', 15/Pack

Sturdy, absorbent socks are used to absorb and contain spills around machines or drums. Wrap socks around machinery to act as a dike. Also use socks to surround the spill, preventing liquids from spreading over the plant floor or down drains. These products are available in many types and sizes. Socks are color-coded to match our pads and rolls for safety and ease of use—choose the right one for your application. These socks will not absorb water or water-based liquids. Highly absorbent and dust-free, these socks help keep a clean and safe working environment. Use these socks outdoors if needed.

Weights & Dimensions

  • Diameter 3 in
  • Length 8 ft

Product Details

  • Type Socks
  • Package Quantity 15
  • Brand Chemtex
  • Description Socks
  • Fluids Absorbed Oil Only
  • Manufacturers Part Number SOCW39615
  • Color Family White
  • Capacity/Absorption Gallons 30 gal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex SOCW39615 Absorbent Socks, Oil Only, 3" x 8', 15/Pack

Chemtex SOCW39615 Absorbent Socks, Oil Only, 3" x 8', 15/Pack

Item #: WBB522240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant