Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Sold Per Kit

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Item #: WBB522251

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® Fast Pack Spill Kit - Universal, 5 Gallon Capacity, Yellow, 1300-YE

ENPAC® Fast Pack Spill Kit - Universal, 5 Gallon Capacity, Yellow, 1300-YE

Chemtex KITU1010 Truck Spill kit, Universal, 5-Gallon, Pail

Chemtex KITU1010 Truck Spill kit, Universal, 5-Gallon, Pail

Chemtex KITO1006 Truck Spill Kit, Oil Only, 6-Gallon, Zipper Bag

Chemtex KITO1006 Truck Spill Kit, Oil Only, 6-Gallon, Zipper Bag

Chemtex KITO1007 Truck Spill Kit, Oily Only, 5-Gallon, Pail

Chemtex KITO1007 Truck Spill Kit, Oily Only, 5-Gallon, Pail

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Eyesaline Sterile Eyewash, 4 oz.

Eyesaline Sterile Eyewash, 4 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

3M™ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields

3M™ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8 Mil Sewn Edge Vinyl Apron - Clear, 35" x 45" - Pkg Qty 12

8 Mil Sewn Edge Vinyl Apron - Clear, 35" x 45" - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Spill kits in vinyl zipper bags are ideal for small spills. Spill kits in vinyl zipper bags are ideal for minimal releases of spilled fluids. Kit includes (10) Pads 15"x 19", (3) Socks 3" x 4", (2) Disposal Bags with Ties, (1) Pair of Nitrile Gloves.

Weights & Dimensions

  • Pad Size 15 x 19 in
  • Sock Size 3" x 48"

Product Details

  • Gallon Kit 5
  • Description Truck Kit, Bag
  • Fluids Absorbed Water & Oil Based Liquids
  • Capacity/Absorption Gallons 5 gal
  • Pads 10
  • Type Kit
  • Package Quantity 1
  • Brand Chemtex
  • Socks 3
  • Manufacturers Part Number KITU1009
  • Container Type Bag
  • Color Family Clear
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEVE

    Date: September 28, 2020

    Spill Kit
    Your review:
    Works fine!
  • Reviewer: Anonymous

    Date: April 19, 2016

    Good Choice
    Your review:
    The item was exactly what I needed
  • Reviewer: Anonymous

    Date: April 08, 2015

    Spill Kit
    Your review:
    I would recommend this to anyone looking to meet a contractual commitment to have a spill kit in every truck. We have never used one but find comfort in knowing this is there if we should need it.
  • Reviewer: Anonymous

    Date: May 15, 2012

    Facility Maintenance
    Your review:
    It seems to me to be everything you will need but I haven't had to use them. I hope I don't need to.
Product Q & A

There are 1 questions and 1 answer for this product.

  • We are looking for a kit to put in our service trucks. Deciding between this universal kit and the oil-only spill kit. Since our trucks are subject to both oil, fuel and possibly anti-freeze spills, should we go with this kit? Is this kit adequate for oil spills also?

    Question Asked By: L:inda, September 12, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, September 12, 2011

      The Chemtex 5 Gallon Zipper Bag Universal Truck Kit works on all spills including but not limited to oil, fuel, anit-freeze and water.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Item #: WBB522251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag
    Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag
    Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag
    Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag
    Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant