Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Item #: WBB522255

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$326.16 up to 18% OFF

Price: $267.95

Save $13.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

Chemtex KITO1006 Truck Spill Kit, Oil Only, 6-Gallon, Zipper Bag

Chemtex KITO1006 Truck Spill Kit, Oil Only, 6-Gallon, Zipper Bag

Spill Response Kit Petroleum Kit, 5-Gallon

Spill Response Kit Petroleum Kit, 5-Gallon

ENPAC® 20 Gallon Spill Kit, Oil Only

ENPAC® 20 Gallon Spill Kit, Oil Only

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Chemtex KITH1012 Overpack Spill Kit, Hazmat, 65-Gallon

Chemtex KITH1012 Overpack Spill Kit, Hazmat, 65-Gallon

Chemtex KITH1005 Hazmat Lab Pack Kit, Hazmat, 20-Gallon

Chemtex KITH1005 Hazmat Lab Pack Kit, Hazmat, 20-Gallon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 1 Drum Spill Containment Modular Platform

Global Industrial™ 1 Drum Spill Containment Modular Platform

Eagle 1690 95 Gallon Overpack Drum with Screw Top Lid

Eagle 1690 95 Gallon Overpack Drum with Screw Top Lid

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

55 gallon spill kits are ideal for initial containment of a sizable spill. Spill kits in 55 gallon poly drums are ideal for initial containment of a sizable spill. Kit includes Kit Contents: 1 55-gallon Drum, 50 Pads (15" x 19"), 12 Socks (3" x 4'), 8 Pillows (18" x 18"), 1 Pair Goggles, 5 Disposal Bags w/Ties, 1 Emergency Response Guidebook, 1 Pair Nitrile Gloves

Product Details

  • Gallon Kit 55
  • Description 55 Gallon Spill Kit
  • Fluids Absorbed Oil-Only
  • Capacity/Absorption Gallons 44 gal
  • Pads 50
  • Type Oil-Only
  • Kit Type Marine Spill Kit
  • Pillows 8
  • Brand Chemtex
  • Socks 12
  • Style Drum Spill Kit
  • Manufacturers Part Number KITO1028
  • Container Type Drum
  • Color Family Blue

Weights & Dimensions

  • Pillow Size 18 x18
  • Pad Size 15 x 19 in
  • Sock Size 3" x 48"
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 24, 2015

    Oil Drum
    Your review:
    Good quality product! I would have given it 5 stars but the lid does not have a threaded hole in it to screw a funnel in. sure would be nice if that was done!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Item #: WBB522255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant