Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Item #: WBB522270

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $516.00

$86.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Wesco® Drum Bung Plug Wrench 272086

Wesco® Drum Bung Plug Wrench 272086

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

ESP 5 Gallon Universal Spill Response Kit

ESP 5 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

ENPAC® Econo Spill Kit, Universal, Up To 5 Gallon Capacity

ENPAC® Econo Spill Kit, Universal, Up To 5 Gallon Capacity

ENPAC® 65 Gallon Spill Kit, Universal

ENPAC® 65 Gallon Spill Kit, Universal

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

ENPAC® Refill For 65 Gallon Spill Kit, Universal

ENPAC® Refill For 65 Gallon Spill Kit, Universal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hazardous Waste Vinyl Labels - Non-Hazardous Waste

Hazardous Waste Vinyl Labels - Non-Hazardous Waste

NMC M750PB Hazardous Materials Sign, Used Oil, 10" X 14", White/Black

NMC M750PB Hazardous Materials Sign, Used Oil, 10" X 14", White/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Chemtex PILG182415 Absorbent Pillows, Universal, 18" x 24", 15/Pack

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

65 gallon over pack spill kits are ideal for containment of a sizable spill. Spill kits in 65 gallon over packs are ideal for containment of a sizable spill. Packed in a DOT approved 65 gallon overpack. Designed for larger spills, the overpack can also be used as a temporary storage device for later transport to a disposal site. Absorbency: 46 Gallons.

Kit Contents:
  • 1 Overpack (28.25"D x 37.37"H)
  • 50 Pads 15" x 19"
  • 10 Socks 3" x 4'
  • 5 Socks 3" x 10'
  • 6 Pillows 18" x 24"
  • 3 Disposal Bags with Ties
  • 1 Emergency Response Guide Book
  • 1 Pair of Nitrile Gloves

Product Details

  • Gallon Kit 65
  • Description 65 Gallon Overpack Spill Kit
  • Fluids Absorbed Water & Oil Based Liquids
  • Capacity/Absorption Gallons 46 gal
  • Pads 50
  • Type Universal
  • Kit Type Overpack Spill Kit
  • Package Quantity 1
  • Pillows 6
  • Brand Chemtex
  • Socks 15
  • Style Spill Kit
  • Manufacturers Part Number KITU1020
  • Container Type Overpack
  • Color Family Yellow

Weights & Dimensions

  • Pillow Size 18" x 24"
  • Pad Size 15 x 19 in
  • Sock Size 3" x 48", 3" x 120"
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 13, 2016

    Spill Drama
    Your review:
    Solid spill kits, best for mills and heat treatment process.
  • Reviewer: Anonymous

    Date: May 18, 2012

    Chemtex 65 Gallon Universal Overpack Spill Kit
    Your review:
    This kit is the best deal and is easy to spot. It also has everything you need in case of a spill. I would recommend purchasing this one if you handle alot of chemicals and make the awareness of it easy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Item #: WBB522270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant