Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Item #: WBB522275

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $617.00

$102.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

ENPAC® Hand Carried Spill Kit, Universal, Up To 6 Gallon Capacity

ENPAC® Hand Carried Spill Kit, Universal, Up To 6 Gallon Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

ESP 5 Gallon Universal Spill Response Kit

ESP 5 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

Chemtex KITU1009 Truck Spill Kit, Universal, 5-Gallon, Zipper Bag

ENPAC® Econo Spill Kit, Universal, Up To 5 Gallon Capacity

ENPAC® Econo Spill Kit, Universal, Up To 5 Gallon Capacity

ENPAC® 65 Gallon Spill Kit, Universal

ENPAC® 65 Gallon Spill Kit, Universal

ESP 30 Gallon Universal Wheeled DASH Spill Kit

ESP 30 Gallon Universal Wheeled DASH Spill Kit

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1020 Overpack Spill Kit, Unviersal, 65-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Chemtex KITU1011 Lab Pack Spill Kit, Universal, 20-Gallon

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

Chemtex KITO1028 Drum Spill Kit, Oil Only, 55-Gallon

ENPAC® Refill For 65 Gallon Spill Kit, Universal

ENPAC® Refill For 65 Gallon Spill Kit, Universal

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Eagle 4-Drum, Low Profile Spill Containment Pallet With Drain, Yellow

Eagle 4-Drum, Low Profile Spill Containment Pallet With Drain, Yellow

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

NoTrax® Diamond-Tuff™ Max Anti Fatigue Mat 1" Thick 3' x 5' Black/Yellow Border

NoTrax® Diamond-Tuff™ Max Anti Fatigue Mat 1" Thick 3' x 5' Black/Yellow Border

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Everything you need for a complete and thorough clean up of a large industrial spill. Screw on lid makes a tight, secure seal ensuring a secure and leak free transport to a disposal site. DOT approved container. Absorbency: 73 Gallons.

Kit Contents:
  • 1 Overpack (31.75"D x 41.5"H)
  • 100 Pads 15" x 19"
  • 12 Socks 3" x 4'
  • 8 Socks 3" x 12'
  • 8 Pillows 18" x 18"
  • 3 Disposal Bags with Ties
  • 1 Emergency Response Guide Book
  • 1 Pair of Nitrile Gloves

Product Details

  • Gallon Kit 95
  • Description 95 Gallon Overpack Spill Kit
  • Fluids Absorbed Water & Oil Based Liquids
  • Capacity/Absorption Gallons 73 gal
  • Pads 100
  • Type Universal
  • Kit Type Overpack Spill Kit
  • Package Quantity 1
  • Pillows 8
  • Brand Chemtex
  • Socks 20
  • Style Spill Kit
  • Manufacturers Part Number KITU1022
  • Container Type Overpack
  • Color Family Yellow

Weights & Dimensions

  • Pillow Size 18" x 18"
  • Pad Size 15 x 19 in
  • Sock Size 3" x 48", 3" x 144"
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 30, 2015

    Great Deal
    Your review:
    We hope we do not have to use it but we could not have found a better deal on a spill kit this size. Also the delivery time was great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon

Item #: WBB522275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Chemtex KITU1022 Overpack Spill Kit, Unviersal, 95-Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant