x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MST8, 2 Pocket Pallet Tool Case w/Combo Lock, 18-1/2"L x 13"W x 8-1/2"H, Black

CH Ellis Chicago Case MST8, 2 Pocket Pallet Tool Case w/Combo Lock, 18-1/2"L x 13"W x 8-1/2"H, Black

Item #: WBB1170079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$277.00 up to 36% OFF

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case MST8, 2 Pocket Pallet Tool Case w/Combination Lock, 18-1/2"L x 13"W x 8-1/2"H, Black

8" deep black polyethylene plastic tool case, black aluminum tongue-and-groove gasketed frame to resist moisture & dirt, 2 black keyed locks, 3-digit combination lock, padded carry handle, horizontal ribbing for added strength, top & bottom tool pallets to hold 60 tools, document pouch in lid.

    Features

  • High-density polyethylene plastic, resists gasoline and most cleaners and solvents
  • Operating temperature range of -40 to +185 d F
  • Combination lock & 2 keyed locks, padded handle (Handle & lock replacement kit P/N 09-5198)
  • Includes 50-pocket pallet set (Replacement P/N 87-7777D top; 87-778D bottom)
  • Horizontal ribbing adds strength; all black tongue-groove frame provides stability for lid & base
  • Mechanical lid-stays hold lid open while working
  • Full Piano hinge
  • Lid Depth: 3-1/2
  • Made In America

  • LENGTH INCHES 18-1/2
  • WIDTH INCHES 13
  • HEIGHT INCHES 8-1/2
  • INSIDE LENGTH INCHES 17-3/4
  • INSIDE WIDTH INCHES 12-1/2
  • INSIDE HEIGHT INCHES 8
  • LENGTH RANGE 16" to 20"
  • WIDTH RANGE 13" to 15"
  • HEIGHT RANGE 8" to 10"
  • BASE DEPTH INCHES 4-1/2
  • CAPACITY CUBIC FEET 1.03
  • CAPACITY CUBIC INCHES 1,775
  • CAPACITY LBS 40
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Keyed Latch & Combination Lock
  • MANUFACTURERS PART NUMBER 95-8574
  • PACKAGE QUANTITY 1
  • SERIES Carry Tool Case
  • STYLE Case with 2 Pocket Pallets
  • TYPE Tool Case
  • WEIGHT LBS 13
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # MST8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case MST6, 2 Pocket Pallet Tool Case w/Combo Lock, 18-1/2"L x 13"W x 6-1/2"H, Black

Item #: B1170080

Not Yet Rated

Usually ships in 3 to 6 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MST8, 2 Pocket Pallet Tool Case w/Combo Lock, 18-1/2"L x 13"W x 8-1/2"H, Black

CH Ellis Chicago Case MST8, 2 Pocket Pallet Tool Case w/Combo Lock, 18-1/2"L x 13"W x 8-1/2"H, Black

Item #: WBB1170079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant