x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MSCART2110F, Foam-Filled Wheeled Shipping Case, 23"L x 13-1/4"W x 11"H, Black

CH Ellis Chicago Case MSCART2110F, Foam-Filled Wheeled Shipping Case, 23"L x 13-1/4"W x 11"H, Black

Item #: WBB1170087

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$369.40 up to 36% OFF

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CH Ellis Chicago Case MSCART2110F, ATA Bumpered Foam-Filled Wheeled Shipping Case, 23"L x 13-1/4"W x 11"H, Black

Black polyethylene plastic case, 8-external bumpers, foam-filled, ATA-rated hardware, 42" telescoping handle, 2 wheels, tongue-groove black aluminum frame, spring-loaded handle, quarter-turn latches, padlock loops.

    Features

  • High Density Polyethylene (.200"-.300" thick) - 25% thicker than our standard cases - resists gasoline and most chemicals & solvents
  • Wide temperature range from -40 to +185° F
  • 8 external bumpers protect hardware and contents; ATA-rated military hardware; 42" telescoping handle (Replacement PN 51-5122)
  • Includes padlock loops to accept optional TSA lock (PN 61-6147); 2 edge-caster black wheels (Replacement PN 09-8801)
  • Tongue-groove black aluminum frame to keep out moisture and dirt
  • Features low-profile spring-loaded handle, black quarter-turn twist latches and full-piano hinge
  • Base foam is 1" cubed DIY (do-it-yourself) foam; Lid is convoluted foam
  • Replacement foam: Base is 5 pieces of P/N 21-3756; Lid is 1 piece of P/N 21-3766
  • Lid Depth: 5
  • Made In America

  • LENGTH INCHES 23
  • WIDTH INCHES 13-1/4
  • HEIGHT INCHES 11
  • INSIDE LENGTH INCHES 21-1/2
  • INSIDE WIDTH INCHES 12-1/4
  • INSIDE HEIGHT INCHES 10
  • WIDTH RANGE 13" to 15"
  • HEIGHT RANGE 11" to 14"
  • BASE DEPTH INCHES 5
  • CAPACITY CUBIC FEET 1.52
  • CAPACITY CUBIC INCHES 2,634
  • CAPACITY LBS 60 to 65
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Butterfly Latch
  • MANUFACTURERS PART NUMBER 95-8508
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Cases
  • SERIES Shipping Case
  • STYLE Wheeled Case with Foam
  • TYPE Shipping Case
  • WEIGHT LBS 17
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # MSCART2110F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case MSCART1813F, Foam-Filled Wheeled Shipping Case, 19-1/2"L x 16"W x 14"H, Black

Item #: B1170104

Not Yet Rated

Usually ships in 3 to 6 days

$300.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MSCART2110F, Foam-Filled Wheeled Shipping Case, 23"L x 13-1/4"W x 11"H, Black

CH Ellis Chicago Case MSCART2110F, Foam-Filled Wheeled Shipping Case, 23"L x 13-1/4"W x 11"H, Black

Item #: WBB1170087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant