SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MMST9YCART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Yellow

CH Ellis Chicago Case MMST9YCART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Yellow

Item #: WBB1170118

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$419.50 up to 12% OFF

Price: $367.95

Save $18.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers

Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

Pelican 1560 Watertight Wheeled Large Case With Foam 22-1/16" x 17-15/16" x 10-7/16", Black

Pelican 1560 Watertight Wheeled Large Case With Foam 22-1/16" x 17-15/16" x 10-7/16", Black

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

CH Ellis Chicago Case MMST25CART, Military-Wheeled Tool Case, 26-1/2"L x 16-1/2"W x 13"H, Black

CH Ellis Chicago Case MMST25CART, Military-Wheeled Tool Case, 26-1/2"L x 16-1/2"W x 13"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

CH Ellis Chicago Case MMST9CART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Black

CH Ellis Chicago Case MMST9CART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Black

CH Ellis Chicago Case MDST9, 2 Pocket Pallet Tool Case w/ Lock, 19"L x 16"W x 10"H, Black

CH Ellis Chicago Case MDST9, 2 Pocket Pallet Tool Case w/ Lock, 19"L x 16"W x 10"H, Black

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

CH Ellis Chicago Case MMST9YCART Military-Wheeled Tool Case 19.5"L x 16"W x 13"H Yellow

12" deep yellow polyethylene plastic 2-wheeled tool case black aluminum tongue-and-groove gasketed frame to resist moisture & dirt 40" retractable telescoping handle 2 butterfly latches padlock loops spring-loaded handle vertical ribbing for added strength top pallet and bottom pallet to hold more than 60 tools document pouch in lid additional storage under bottom pallet.

    Features

  • High Density Polyethylene plastic 25% thicker than our standard cases - resists gasoline and most solvents and cleaners
  • Wide Operating temperature range -40 to +185° F; standoff bumper and 2 spring-loaded handles
  • Telescoping handle extends to 40+ inches (Replacement P/N 51-5122); Military-style ATA latches
  • Features 8 protective external bumpers Padlock loops for Optional TSA approved lock (P/N 61-6147)
  • 2 Mechanical lid-stays hold lid open while working
  • Black aluminum frame features tongue-and-groove construct with gasket to resist moisture and dirt
  • Plenty of room under bottom pallet for miscellaneous items such as drill meter spare parts
  • 2 3" in-line wheels (Replacement P/N 09-8801
  • Includes 34-pocket top pallet (Replacement P/N 97-8770D) and 16-pocket bottom pallet (Replacement P/N 97-8771D)
  • 3/8" Shackle Diameter
  • Lid Depth: 5
  • Made In America

Weights & Dimensions

  • Base Depth 7 in
  • Width 16 in
  • Length 19-1/2 in
  • Height 13 in
  • Inside Height 12 in
  • Inside Length 18 in
  • Weight Capacity 50 lbs
  • Weight 15 lbs
  • Inside Width 15 in

Product Details

  • Country of Origin United States
  • Assembly Required Assembled
  • Type Tool Case
  • Package Quantity 1
  • Material Polyethylene
  • Style Military Wheeled Case with 2 Pocket Pallets
  • Capacity 3,240 ft³
  • Lock Type Butterfly Latch & Padlock Slots
  • Brand CH Ellis Chicago Case
  • Series Bumpered Wheeled Tool Case
  • Manufacturers Part Number 95-8587
  • Color Family Yellow

Warranty

  • Warranty Limited Lifetime
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 05, 2016

    Great case
    Your review:
    I really like the case. It's got plenty of room. I like the yellow color, so it stands out when traveling on airlines, etc. It rolls nice. It seems very durable.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MMST9YCART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Yellow

CH Ellis Chicago Case MMST9YCART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Yellow

Item #: WBB1170118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant