x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

Item #: WBB1170120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$466.30 up to 32% OFF

Price: $314.95

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case RMMST9CARTMH Military-Wheeled Tool Case 20"L x 16-1/2"W x 12-1/4"H Black/Red

12" deep black polyethylene plastic 2-wheeled tool case 40" retractable telescoping handle red aluminum tongue-and-groove gasketed frame to resist moisture & dirt 2 butterfly latches padlock loops spring-loaded handle vertical ribbing for added strength unique V-hinge top pallet and bottom pallet to hold more than 50 tools document pouch in lid additional storage under bottom pallet base is foam filled includes 3-digit TSA lock.

    Features

  • High Density Polyethylene plastic - 25% stronger than our regular case plastic - 8 protective external bumpers
  • Top V-hinged pallet (2 pieces) and bottom pallet hold more than 50 tools. Replacement PN 97-8773D
  • Resists chemicals and has operating temperature range of -40 to +185° F
  • Padlock loops accept INCLUDED 3-digit TSA combination lock. Lock PN 61-6147
  • Two red 3" in-line wheels (Replacement PN 09-8802); 42" telescoping handle (Replacement PN 51-5122)
  • Two low-profile spring-loaded handles & two quarter-turn military-style latches. Standoff bumper and exterior D-ring for spring cord
  • Plenty of room in base for tools meters or spare parts
  • Foam included in the base. Replacement foam PN 21-3474 plank foam. Accepts 4 pieces
  • This case available in all black - PN 95-8588 MMST9CARTMH
  • Tongue-and-groove frame positively locates base and lid together and resists dirt and moisture.
  • 3/8" Shackle Diameter
  • Lid Depth: 5
  • Made In America

  • LENGTH INCHES 20
  • WIDTH INCHES 16-1/2
  • HEIGHT INCHES 12-1/4
  • INSIDE LENGTH INCHES 18
  • INSIDE WIDTH INCHES 15
  • INSIDE HEIGHT INCHES 12
  • LENGTH RANGE 16" to 20"
  • WIDTH RANGE 16" to 17"
  • HEIGHT RANGE 11" to 14"
  • BASE DEPTH INCHES 7
  • CAPACITY CUBIC FEET 1.87
  • CAPACITY CUBIC INCHES 3,240
  • CAPACITY LBS 50
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FAMILY Black
  • COLOR FINISH Black / Red
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Butterfly Latch & Combination Lock
  • MANUFACTURERS PART NUMBER 95-8580
  • PACKAGE QUANTITY 1
  • SERIES Red Line Premium
  • STYLE Military Wheeled Case with 2 Pocket Pallets
  • TYPE Tool Case
  • WEIGHT LBS 17
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # RMMST9CARTMH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case RMMST19CART, Military-Square Wheeled Tool Case, 20"L x 20"W x 12"H, Black/Red

Item #: B1170076

Not Yet Rated

Usually ships in 3 to 6 days

$352.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

Item #: WBB1170120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant