x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MSCART23CC, Military-Wheeled Tool Case, 24-1/2"L x 19-1/2"W x 14"H, Black

CH Ellis Chicago Case MSCART23CC, Military-Wheeled Tool Case, 24-1/2"L x 19-1/2"W x 14"H, Black

Item #: WBB1170108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$513.00 up to 30% OFF

Price: $356.95

Save $17.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case MSCART23CC, Military-Wheeled Tool Case, 24-1/2"L x 19-1/2"W x 14"H, Black

13" deep black polyethylene plastic 2-wheeled tool case, black aluminum tongue-and-groove gasketed frame to resist moisture & dirt, 40" retractable telescoping handle, 2 butterfly latches and padlock loops, 2 spring-loaded handles, vertical ribbing for added strength, unique V-hinged top pallet and bottom pallet to hold more than 70 tools, document pouch in lid, additional storage under bottom pallet.

    Features

  • High Density Polyethylene plastic 25% thicker than our standard cases - resists gasoline and most solvents and cleaners
  • Wide Operating temperature range -40° to +185° F; standoff bumper and spring-loaded handle
  • Telescoping handle extends to 40+ inches (Replacement P/N 51-5122); Military-style ATA latches
  • Features 8 protective external bumpers, Padlock loops for Optional TSA approved lock (P/N 61-6147)
  • 2 Mechanical lid-stays hold lid open while working; D-Ring in front for tie-down cord (not included)
  • Black aluminum frame features tongue-and-groove construct with gasket to resist moisture and dirt
  • Plenty of room under bottom pallet for miscellaneous items, such as drill, meter, spare parts
  • Two 3" in-line wheels (Replacement P/N 09-8801)
  • Top V-hinged tool pallets along with bottom pallet hold 74 tools; Replacement P/N 97-8708D
  • Lid Depth: 5
  • Made In America

  • LENGTH INCHES 24-1/2
  • WIDTH INCHES 19-1/2
  • HEIGHT INCHES 14
  • INSIDE LENGTH INCHES 23
  • INSIDE WIDTH INCHES 18
  • INSIDE HEIGHT INCHES 13
  • LENGTH RANGE 21" to 25"
  • WIDTH RANGE 18" to 19"
  • HEIGHT RANGE 11" to 14"
  • BASE DEPTH INCHES 8
  • CAPACITY CUBIC FEET 3.11
  • CAPACITY CUBIC INCHES 5,382
  • CAPACITY LBS 50
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Butterfly Latch & Padlock Slots
  • MANUFACTURERS PART NUMBER 95-8597
  • PACKAGE QUANTITY 1
  • SERIES Bumpered Wheeled Tool Case
  • STYLE Military Wheeled Case with 2 Pocket Pallets
  • TYPE Tool Case
  • WEIGHT LBS 28
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # MSCART23CC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case MMST9CARTMH, Military-Wheeled Tool Case, 19-1/2"L x 16"W x 13"H, Black

Item #: B1170119

(1)

Usually ships in 3 to 6 days

$311.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MSCART23CC, Military-Wheeled Tool Case, 24-1/2"L x 19-1/2"W x 14"H, Black

CH Ellis Chicago Case MSCART23CC, Military-Wheeled Tool Case, 24-1/2"L x 19-1/2"W x 14"H, Black

Item #: WBB1170108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant