
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Chicago Pneumatic, 1/4" Mini Air Drill, CP7300C, 0.3 HP, 1/4" Chuck
Features:
Features:
- Drills for General Maintenance, efficient and great for tight areas with its size
- Good precision to allow for very slow start-up and control throughout the drilling process
- Excellent for drilling, honing, reaming, and hole sawing
- 1/4" (6 mm) compact drill
- Ergonomic grip and lightweight, only 1.35 lbs (0.61 kg)
- Teasing throttle
- Durable gearbox for low wear and long life
- Adjustable exhaust
Product Details
- Exhaust Handle
- Throttle Trigger
- Description Air Drill
- Horsepower 0.3 HP
- Duty Heavy
- Air Inlet Thread Size (NPT) 1/4 in
- Housing Material Metal
- Side Grip Handle Yes
- Average Air Consumption 5.3 SCFM
- Brand Chicago Pneumatic
- Free Speed 2800 rpm
- PSI 90 psi
- Style Pistol
- Manufacturers Part Number 8941073013
- Color Family Red & Black
- Reversible No
Weights & Dimensions
- Min Hose Size 3/8 in
- Chuck Size 1/4 in
- Length 6.7 in
- Weight 1.4 lbs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Chicago Pneumatic 8941073013, 1/4" Pistol Air Drill, 0.3 HP, 2800 RPM, 4.1 CFM, 90 PSI
$185.95
- Product Information
- Customer Review
- Product Q&A
- Accessories