x

Take 15% off your entire order!

Offer applied at checkout

Chicago Pneumatic Compact In-Line Extended Die Grinder, 1/4" Air Inlet, 27000 RPM, .32 HP

Chicago Pneumatic Compact In-Line Extended Die Grinder, 1/4" Air Inlet, 27000 RPM, .32 HP

Item #: WBB1222342

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$186.64 up to 29% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Maintenance Applications extended shaft die grinder
  • High operator comfort
  • Power and performance
  • Ideal for limited space applications
  • 0.32 hp (240W) motor
  • 25,000 rpm
  • Free Speed
  • Low noise level: only 81 dB(A)
  • Built-in air regulator
  • Rubber overmould grip
  • Rear exhaust
  • Swivel air inlet
  • Includes 1/4" and 6 mm collets


  • LENGTH INCHES 10
  • COLOR Red & Black
  • BRAND Chicago Pneumatic
  • DESCRIPTION Compact In-Line Extended Die Grinder
  • MANUFACTURERS PART NUMBER 6151952110
  • MODEL CP9110Q-B
  • HORSEPOWER 0.32
  • MAX WHEEL DIAMETER --
  • TOOL TYPE Die Grinder
  • ITEM WEIGHT LBS. 2.27
  • SIDE GRIP HANDLE Yes
  • HOUSING MATERIAL Metal
  • AIR INLET NPT 1/4"
  • HOSE SIZE I.D 3/8"
  • EXHAUST --
  • SCFM USE AT 90 PSI 18.4
  • RPM 27000
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    Compact Die Grinder
    Your review:
    The compact design makes it easy to handle and get into tight places.
Product Q & A

There are no questions for this product.

Popular item in this category

Chicago Pneumatic Heavy Duty Extended Length Die Grinder, 1/4" Air Inlet, 28000 RPM, .32 HP

Item #: B1222340

Not Yet Rated

Usually ships in 3 to 6 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chicago Pneumatic Compact In-Line Extended Die Grinder, 1/4" Air Inlet, 27000 RPM, .32 HP

Chicago Pneumatic Compact In-Line Extended Die Grinder, 1/4" Air Inlet, 27000 RPM, .32 HP

Item #: WBB1222342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant