- V-neck with zipper closure
- Quilted nylon outer layer
- Activated, polymer-embedded fabric inside
- Water-repellent liner and black cotton-poly elastic trim
- Lightweight, durable, and washable
- Soak in water 2-5 minutes to activate
- Remains hydrated for up to 4 hours
- Mesh side panels offer improved ventilation and stretch
- 100% nylon
- Gray, Lime
Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Gray, Large
|
Questions & Answers (0)
Product Description
Evaporative Cooling Vest: Soak in cold water, and enjoy cooling relief and comfort.
PRICE
$77.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Chest Size | 38"-42" |
Product Details
| Type | Cooling Vest |
| Class | Non-ANSI |
| Color | Gray |
| Series | Chill-Its® 6665 |
| Cooling Time | Up To 4 Hours |
| Cooling Technology | Evaporative |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Evaporative Cooling Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 12544 |
| Primary Use | Heat Stress Protection |
| Soaking Time | 2 to 5 Min. |
| Brand | Ergodyne |