Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chill-Its by Ergodyne

Model # :WBB3135368

MPN #: 12154

Ergodyne® Chill-Its 6689 Cooling Long Sleeve Sun Shirt w/ UV Protection, L, Blue

Product Description
Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection

The Chill-Its 6689 Cooling Long Sleeve Sun Shirt features evaporative technology for immediate cooling and UPF 50+ protection against the sun's harmful rays when working outside. Built with a performance fit, this long sleeve sun shirt is designed with a stretch fabric that provides easy mobility and unrestricted movement. Featuring moisture-wicking technology, an anti-odor treatment and breathable mesh panelling in the underarms and back, this long sleeve sun shirt will keep workers comfortably fresh, cool and dry all day. A zippered pocket on chest adds storage for keys, cell phones and small items.

How to activate : Simply wet the cooling shirt to activate instant cooling relief that lasts for hours. When activated, this long sleeve shirt is lightweight and refreshing for even the hottest days of the year. Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while fishing, gardening, hiking, playing sports and more.

Features:
  • Performance Fit - Stretch fabric provides easy mobility and unrestricted movement
  • Sun Protection - UPF 50+ protection from harmful UV rays
  • Instant Cooling Relief - When wet, cooling is immediate and can last for hours
  • Moisture-Wicking - When dry, will absorb sweat and wick moisture away
  • Mesh Panelling - On back and underarms makes for a breathable fit
  • Anti-Odor Treatment - For long-lasting freshness
  • Pocket - Zippered pocket on chest for added storage
  • Custom Logo'ing Available - Customize with your company's logo
  • Multiple Color Options - Hi-Vis Lime and Blue
  • Machine Washable
  • Material: Polyester/Spandex


PRICE
$44.95

1
1
Available on or around 10/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeCooling Shirt
ColorBlue
Number of Pockets1
ProtectionUV/Sun Protection, Warm Temperature Protection
StyleLong Sleeve
MaterialPolyester
DescriptionChill-Its Cooling Long Sleeve Sun Shirt w/ UV Protection
GenderUnisex
Package Quantity1
Manufacturers Part Number12154
Primary UseHeat Stress Protection
Cooling TypeWet Evaporative Cooling
BrandChill-Its by Ergodyne