Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305351

MPN #: 12317

Ergodyne® Chill-Its® 6705 Evaporative Cooling Bandana, H & L, Solid Blue, One Size - Pkg Qty 24

Product Description
Ergodyne® Chill-Its® 6705 Evaporative Cooling Bandana - Hook & Loop, Blue, One Size

Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
  • Hook & Loop closure
  • Soak in water 2-5 minutes to activate
  • Remains hydrated for up to 4 hours
  • Re-usable, just re-wet
  • Colors/Prints: Red Western, Navy Western, Solid Blue, Stars & Stripes, Camo, Lime, Flames, Skulls


PRICE
$115.68  Sold in packages of 24 / $4.82 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
115.68
Buy 2+ pkgs
109.90Save $5.78 (5%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
Closure TypeHook & Loop
MaterialCotton
Package Quantity24
DescriptionCooling Bandana
ColorBlue
SeriesChill-Its® 6705
Manufacturers Part Number12317
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne