Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135842

MPN #: 12604

Ergodyne® Chill-Its® 8937 Performance Cooling Baseball Hat, Black

Product Description
The Chill-Its® 8937 Performance Cooling Baseball Hat features an evaporative cooling sweatband and lining that wicks sweat and moisture when worn dry and provides immediate cooling relief when worn wet. Vented back panels increase airflow for breathable comfort, and an anti-odor treatment makes for fresh all-day wear. The black reflective logo, piping and hook & loop closure enhance visibility in low-light conditions while remaining low-profile for daytime wear. One size fits all, this cooling hat features a hook & loop closure for an adjustable fit.

HOW TO ACTIVATE:
    Run or soak the interior of the hat in water until saturated, wring out excess water and wave to activate with airflow-the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow. If worn dry, the moisture-wicking fabric draws perspiration away to keep you dry. To reactivate, simply rewet.

    Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities.
Features:
  • PERFORMANCE COOLING HAT – Comfortable nylon with evaporative polyester-spandex sweatband and lining for cool relief on hot days
  • INSTANT ACTIVATION – Simply wet sweatband and lining for immediate cooling that lasts for hours
  • MOISTURE-WICKING – When dry, will absorb sweat and wick moisture away
  • ANTI-ODOR TREATMENT – For fresh, all-day wear
  • BREATHABLE – Vented back panels maximize airflow
  • REFLECTIVE ACCENTS – For enhanced low-light and night-time visibility
  • BUMP CAP COMPATIBLE – Add Skullerz 8945 and 8945F(x) Bump Cap Inserts for protection against bumps, scrapes and bruises (sold separately)
  • ONE SIZE FITS MOST – Hook & loop closure for an adjustable fit on a variety of head sizes
  • WORKDAY TO WEEKEND – Also great for outdoor recreation such as running, hiking or other activities
  • HAND WASH, AIR DRY
  • PATENTED


PRICE
$33.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBaseball Hat
Reflective TapeNo
ColorBlack
Series8937
ClosureHook and Loop
ThermalNo
StyleCooling Headwear
Closure TypeHook and Loop
High VisibilityNo
MaterialNylon
DescriptionPerformance Cooling Baseball Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number12604
CoversHead
WaterproofNo
Primary UseUV/ Sun Protection, Warm Temperature Protection
Cooling TypeWet Evaporative Cooling, Shade
Water ResistantNo
BrandErgodyne