Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136146

MPN #: W1A1

Ingersoll Rand® Chipping Hammer, 9/16" Hex Shank, 1" Stroke, 2500 BPM, 28 CFM

Product Description
As the strongest chipping hammers in our lineup, the W Series chipping hammers are ready to take on even the toughest of jobs. Its ideal for light demolition work, metal removal, form stripping and many other applications.

Features:
  • Power: With a diecast aluminum housing and a swan neck handle, these tools are as ergonomic as they are powerful and have an excellent power-to-weight ratio, making handling a breeze
  • Durability: These hammers have a heavy duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life, to last you a long time
  • Reliability: With a long nozzle that allows the bit to rotate, you can expect the same result every time you use these hammers
  • Swan neck handle with outside trigger
  • Replaceable piston
  • Long nozzle for extra life
  • Rubber buffered retainer


PRICE
$979.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length1 in
Bore1-1/8 in

Product Details

Blows per Minute2500 BPM
TypeChipping Hammer
CFM28 CFM
DescriptionChipping Hammer
Manufacturers Part NumberW1A1
PSI90 psi
Tool TypeAir Hammer
Pressure90 psi
BPM2500
BrandIngersoll Rand