Chobani Greek Yogurt Variety Pack, 16 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 16-Cup box of Chobani Greek Yogurt in a variety of 4 flavors. Raspberry, Blueberry, Strawberry, and Black Cherry Greek Yogurt with fruit on the bottom. Enjoy Chobani as your breakfast or snack for a protein packed and non fat option. Kosher Friendly, Gluten Free, Non GMO and 12 grams of protein per serving. Ypur whole family or office will enjoy this tasty Greek yogurt. Ships with Ice and Thermal Packaging to guarantee freshness.
PRICE
$50.95
1
1
Expected on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 Count |
Product Details
| Type | Refrigerated |
| Kosher | Yes |
| Includes | (4) Each: Black Cherry, Blueberry, Raspberry, Strawberry |
| Flavor | Assorted |
| Package Type | Box |
| Description | Chobani Greek Yogurt Variety Pack |
| Manufacturers Part Number | 902-00001 |
| Gluten Free | No |
| Brand | Chobani |
Compliance & Certifications
| Certifications | Kosher Certified |