Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chrislynn

Model # :WBB1374196

MPN #: 87013

Chrislynn Helical Thread Single Size Installation Tool 10-32 & M5x0.8 Right Hand

Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10-32 & M5x0.8

Product Details

Manufacturers Part Number87013
DescriptionInstallation Tool
BrandChrislynn