Chrislynn Helical Thread Single Size Repair Kit M16x1.5 Right Hand
Write a Review
|
Questions & Answers (0)
Product Description
The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M16 x 1.5 |
| Tap Drill Size | 21/32" |
Product Details
| Type | Single Size Repair Kit |
| Number of Pieces | 6 |
| Description | Coil Thread Repair Kit |
| Manufacturers Part Number | 82174 |
| Brand | Chrislynn |