Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436961

Global Industrial™ Chrome Two-Step Foot Stool

Product Description
The Global Industrial™ Two-Step Foot Stool is ideal for patient rooms, exam rooms, supply closets and many other medical settings. The chrome steel construction on this two-step stool is durable and attractive. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs.

Features:
  • Sturdy, 1" diameter chrome steel tubing construction
  • Non-skip ribbed rubber platform
  • Reinforced rubber tips
  • First step: 14"W x 11-1/8"D x 8-7/8"H
  • Second Step: 14"W x 11-1/8"D x 16-1/4"H
  • Overall Dimensions: 15-1/2"W x 24-1/2"D x 16-1/4"H
  • Net Weight: 13 lbs
  • Weight Capacity: 500 lbs.
  • Limited Warranty: 1 Year
Unit also available with handrail - please check Item # 436961HR.

PRICE
$159.95

1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width15-1/2 in
Height16-1/4 in
Weight Capacity500 lbs
Weight13
Step Height8-7/8" & 16-1/4"

Product Details

TypeStationary
Number of Steps2
ColorSilver
MaterialChrome Plated Steel
DescriptionTwo-Step Foot Stool
Package Quantity1
Manufacturers Part Number436961
BrandGlobal Industrial

Warranty

Warranty1 yr