Quantum Chrome Wire Louvered Panel WLP-3048C 48"W x 30"H, 175 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Wire Louvered Panel 48"W x 30"H, 175 Capacity Lbs.
Quantum's WLP-3048C - 48" x 30" new Chrome Wire Louvered Panel offers a perfect mounting solution for all plastic hanging and new Wire Mesh Hanging Bins. Unlike a standard louvered panel where there can be the occasional concern of dust or dirt accumulation, Quantum's exclusive offering of wire panels, available in three sizes, completely resist any buildup of dust or dirt. Included direct mounting clips enable fastening to any surface (wall, wood, concrete, drywall, etc.) a snap (note: mounting screws are not included as they differ based on what type of surface the panels are being mounted to). Offset mounting clips are also available, can be used in place of WLP-DMC if you want to have wire panel mounted offset (away) from a wall surface making it easier to clean behind the panel (sold separately). Manufactured of heavy-duty chrome wire, Quantum's wire panels will offer years of dependable and heavy-duty service.
Quantum's WLP-3048C - 48" x 30" new Chrome Wire Louvered Panel offers a perfect mounting solution for all plastic hanging and new Wire Mesh Hanging Bins. Unlike a standard louvered panel where there can be the occasional concern of dust or dirt accumulation, Quantum's exclusive offering of wire panels, available in three sizes, completely resist any buildup of dust or dirt. Included direct mounting clips enable fastening to any surface (wall, wood, concrete, drywall, etc.) a snap (note: mounting screws are not included as they differ based on what type of surface the panels are being mounted to). Offset mounting clips are also available, can be used in place of WLP-DMC if you want to have wire panel mounted offset (away) from a wall surface making it easier to clean behind the panel (sold separately). Manufactured of heavy-duty chrome wire, Quantum's wire panels will offer years of dependable and heavy-duty service.
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1 in |
| Height | 30 in |
| Weight Capacity | 175 lbs |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Material | Chrome Wire |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | WLP-3048C |
| Brand | Quantum Storage Systems |