Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 10 Cimeter Knife, Curved Blade, Rosewood Handle 40131

Victorinox 10 Cimeter Knife, Curved Blade, Rosewood Handle 40131

Item #: WBB240330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 10 Butcher And Breaking Knife, Black Fibrox Handle 40538

Victorinox 10 Butcher And Breaking Knife, Black Fibrox Handle 40538

10", Fibrox  Handle, Cimeter Butcher Knife

10", Fibrox Handle, Cimeter Butcher Knife

Sharpening Stone, Crystolon Coarse

Sharpening Stone, Crystolon Coarse

Sharpening Stone, Combination Fine and Coarse, JB8, Crystolon, 8" x 2" x 1"

Sharpening Stone, Combination Fine and Coarse, JB8, Crystolon, 8" x 2" x 1"

Winco TWP-31 Sandwich Spreader, 3-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24

Winco TWP-31 Sandwich Spreader, 3-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24

Victorinox 6 Fillet Knife, Straight Blade, Semi-flexible, Black Fibrox Handle 40714

Victorinox 6 Fillet Knife, Straight Blade, Semi-flexible, Black Fibrox Handle 40714

Winco KWP-100 - Wide Cook's Knife - Pkg Qty 6

Winco KWP-100 - Wide Cook's Knife - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Victorinox 10 Cimeter Knife, Curved Blade, Rosewood Handle 40131

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Cimeter knives are used for butchering large pieces of meat. It also works great for slicing meats, roasts, roast turkey and ham and into thin and even slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Butcher Knife
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.7300.25

Weights & Dimensions

  • Blade Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 10 Cimeter Knife, Curved Blade, Rosewood Handle 40131

Victorinox 10 Cimeter Knife, Curved Blade, Rosewood Handle 40131

Item #: WBB240330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant