- CITRUS is a fresh, lively scent that brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood
- MATCHING FRAGRANCES provide a consistent scent throughout your restroom
- ANTI SPLASH URINAL SCREEN REDUCES SPLASH by over 70%, compared to no urinal screen, helping reduce mess and the need for maintenance
- LARGER, THICKER SCENTED URINAL SCREENS provide more fragrance for a fresher restroom
- 30 DAYS OF FRESHNESS allows you to reduce time spent on changing out urinal screen deodorizers
- CAN help earn LEED® credits
- VOC COMPLIANT with applicable federal and state regulations, no liquids or sprays are used
Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Citrus, 12 Screens Per Case
Write a Review
|
Questions & Answers (0)
Product Description
The GP PRO ActiveAire product line is a 360° approach to battle odor, the second most frequent restroom complaint. Try the Award-Winning motion activated ActiveAire® Freshener Dispenser for Compact®, one of our ActiveAire® Whole-Room Freshener Dispensers and our ActiveAire Deodorizer Urinal Screens. With a range of matching clean, fresh scents available across the entire product line you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Style | Dispenser |
| Type | Urinal Screen |
| Mounting Location | Urinal |
| Scent | Citrus |
| Package Quantity | 12 |
| Description | Low Splash Deodorizer Urinal Screen |
| Color | Yellow |
| Manufacturers Part Number | 48265 |
| Brand | ActiveAire |