Customers Also Viewed
Product Information
Customer Review
Product Q&A
CK28.311 Contactor, 3-Pole, 230V
- Modern IEC Design For Long Life
- Straight Through Wiring
- Wide Ambient Temperature Operating Range
- Arc Chute Design Increases Contact Life
- Oversize 90% Silver, 10% Cadmium Oxide Contacts
- Electrical Life - 1 Million Plus Operations
- Mechanical Life - 10 To 20 Million Plus Operations
- Optional Coil Driver Allows Operation On DC Control Circuits
- Complete Line Of Accessories
- Worldwide Approvals
Weights & Dimensions
- Depth 92mm in
- Width 55mm in
- Height 75mm in
- Weight .9 lbs
Product Details
- Horsepower Rating @ 3 Phase 460V 20 HP HP
- Horsepower Rating @ 3 Phase 575V 20 HP HP
- Horsepower Rating @ 1 Phase 230V 5 HP HP
- Voltage 600 VAC V
- Mounting Location DIN Rail/Base
- Horsepower Rating @ 3 Phase 230V 10 HP HP
- GP Amps 35 A
- Horsepower Rating @ 3 Phase 200/208V 7.5 HP HP
- Brand Advanced Controls
- Horsepower Rating @ 1 Phase 120V 2 HP HP
- Material PA66
- Hertz 50/60 Hz
- Manufacturers Part Number 134802
- Coil Voltage 230 VAC V
- Color Family Gray
Compliance & Certifications
- Certifications UL 508 Listed, cUL, CE
Customer Review
Product Q & A
There are no questions for this product.

Advance Controls 134802 CK28.311 Contactor, 3-Pole, 230V
$100.95
- Product Information
- Customer Review
- Product Q&A