Relay and Control CL-14 Contact Fing. A
Write a Review
Questions & Answers (0)
Replacement Contact Finger for all RS-1 style units
Specifications
Weights & Dimensions
| Length | 1.96 in |
| Width | 0.25 in |
| Depth | 1/4 in |
| Height | 0.2 in |
| Weight | 0 |
Product Details
| Type | Contact Fing. A |
| Color | Yellow |
| Manufacturers Part Number | CL-14 |
| Brand | Relay and Control |
Related Products
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...