en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2028720

MPN #: 56114025

Clarke® FOCUS® II Disc Ride-On Battery Floor Scrubber, 28" Cleaning Path - 56114025

|
Questions & Answers (0)
PRICE
$27,697.00
Free Shipping Usually ships in 5 to 8 days
The Clarke® Focus® II Mid Size Rider delivers cost-effective, sustainable performance while maintaining the highest expectations for your clean floors. A flexible and easy to use solution for both daily maintenance and difficult restoration work will change the way you maintain your facility. Available with BOOST® Technology, Disc or Cylindrical models. The Focus® II Mid Size models have many advanced features such as larger tanks, AGM batteries, optional chemical mixing systems, on-board charges, one-touch scrubbing, and easy to adjust squeegees. With BOOST® Technology, you greatly improve your cleaning efficiency when you can scrub directly into corners, deep scrub and strip floors chemical-free and can even wet screen gym floors.

Features
  • Rider Automatic Scrubber - 28 inch (71 cm) BOOST
  • 312 Ah maint-free (AGM) batteries, four each (56112546)
  • Onboard charger, 115 VAC / 24 VDC, 25 A
  • Pad holder
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.