en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2028733

MPN #: 56114015

Clarke® FOCUS® II Disc Ride-On Battery Floor Scrubber, 28" Cleaning Path-56114015

|
Questions & Answers (0)
PRICE
$23,870.00
Free Shipping Usually ships in 5 to 8 days
The Clarke® Focus® II Mid Size Rider delivers cost-effective, sustainable performance while maintaining the highest expectations for your clean floors. A flexible and easy to use solution for both daily maintenance and difficult restoration work will change the way you maintain your facility. Available with BOOST® Technology, Disc or Cylindrical models. The Focus® II Mid Size models have many advanced features such as larger tanks, Ah wet batteries, optional chemical mixing systems, on-board charges, one-touch scrubbing, and easy to adjust squeegees.

Features
  • Rider Automatic Scrubber - 28 inch (71 cm) Disc
  • 420 Ah wet batteries, four each (56388582)
  • Shelf charger, 115 VAC / 24 VDC, 36 A
  • Pad holder
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.