Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2305960

MPN #: GC00B12

Enespro® ArcGuard® Class 00 Rubber Voltage Gloves, Black, Size 12, GC00B12

Product Description
Features:
  • Fabric/Material: Rubber
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ANSI/ASTM D120, Class 00, Type 1


PRICE
$119.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size12

Product Details

TypeInsulated Electrical Gloves
Class0
ColorBlack
SeriesArcGuard®
Cuff StyleRolled
IncludesRubber Voltage Gloves
MaterialRubber
DescriptionRubber Voltage Gloves
Manufacturers Part NumberGC00B12
Max Use AC Voltage500V AC/750V DC
BrandNational Safety Apparel