- 2" Reflective Tape with Contrasting Trim
- 100% Polyester Silk Feeling Mesh
- Zipper Front Closure Reinforced with Durable Webbing Reinforcement
- Reflective Trim Crossing the Edge and Around Arms. Additional Reflective Piping Added at Black Waist Insert
- Plastic ID pocket on the left chest, Hidden pocket on the right chest side
- Two Lower Outside Pockets with Flaps
- Two Lower Inside Patch Pockets for Additional Room for Storage Goods
- Certification: ANSI/ISEA 107-2015 Type P Class 1
GSS Safety Class 1 Hype-Lite Safety Vest with X Back, L/XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Class 1 Hi Visibility Vest |
| Class | ANSI Class 1 |
| Color | Black |
| Number of Pockets | 6 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Hype-Lite Safety Vest with X Back |
| Manufacturers Part Number | 1615-LG/XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015, CAN/CSA Z96 |