x

Take 15% off your entire order!

Offer applied at checkout

INCOM® TA210PS Class 2.1 Flammable Gases Adhesive Vinyl Placard - 100/Pkg

INCOM® TA210PS Class 2.1 Flammable Gases Adhesive Vinyl Placard - 100/Pkg

Item #: WBB2229133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tagboard
  • Adhesive Vinyl
  • Plastic

Adhesive Vinyl

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® TA210PS Class 2.1 Flammable Gases Adhesive Vinyl Placard

DOT regulation permanent adhesive vinyl placard designed for long term permanent applications. To be used with slide-in placard holders.

  • BRAND Incom Manufacturing
  • MANUFACTURERS PART NUMBER TA210PS
  • DESCRIPTION Flammable Gases
  • COLOR FINISH Red/White
  • COLOR FINISH_GROUP1 Red
  • CONSTRUCTION Adhesive Vinyl
  • HEIGHT INCHES 10-3/4
  • PACKAGE QUANTITY 100
  • TYPE DOT Placard
  • WIDTH INCHES 10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® TA210PS Class 2.1 Flammable Gases Adhesive Vinyl Placard - 100/Pkg

INCOM® TA210PS Class 2.1 Flammable Gases Adhesive Vinyl Placard - 100/Pkg

Item #: WBB2229133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant