Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Job Sight

Model # :WBB2779346

MPN #: S75122

Job Sight™ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, 5XL

Product Description
Job Sight™ High visibility T-Shirts utilize Birds Eye polyester high wicking moisture management fabric.

Features:
  • ANSI/ISEA 107 Type R Class 2 compliant t-shirt for high visibility.
  • Fluorescent yellow-green background material for excellent daytime visibility.
  • Black front helps conceal dirt.
  • Short Sleeve.
  • Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • 1 Pocket.


PRICE
$19.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
Size5XL

Product Details

TypeHi-Visibility Shirt
Reflective TapeYes
ClassANSI Class 2
ColorGreen
Closure TypePullover
High VisibilityYes
MaterialPolyester
DescriptionClass 2 Black Front Hi-Vis T-Shirt
GenderUnisex
Package Quantity1
Manufacturers Part NumberS75122
WaterproofNo
Primary UseHeat Stress Protection
BrandJob Sight