OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, 2XL, LUX-SSETPBK-Y2X
Write a Review
|
Questions & Answers (0)
Product Description
OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket, Yellow, 2XL
Trade in your safety vest for one of these high visibility ANSI class 2 safety shirts. The moisture wicking OccuNomix LUX-SSETPBK is made from lightweight birdseye mesh polyester fabric and has one left chest pocket. It also features a black bottom front to help hide dirt. Has front and back silver reflective tape. Lightweight 3.8 oz. fabric provides comfort. T-shirts has left chest pocket. Complies to ANSI 107 Class 2 Standards.
Trade in your safety vest for one of these high visibility ANSI class 2 safety shirts. The moisture wicking OccuNomix LUX-SSETPBK is made from lightweight birdseye mesh polyester fabric and has one left chest pocket. It also features a black bottom front to help hide dirt. Has front and back silver reflective tape. Lightweight 3.8 oz. fabric provides comfort. T-shirts has left chest pocket. Complies to ANSI 107 Class 2 Standards.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Classic Black Bottom T-Shirt |
| Color | Yellow |
| Manufacturers Part Number | LUX-SSETPBK-Y2X |
| Number of Pockets | 1 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |