Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB3190293

MPN #: FR-VCR1112-YXL

OccuNomix Class 2 Flame Resistant Cotton Rich Single Stripe Solid Vest, XL, Yellow

Product Description
Features:
  • Meets ANSI/ISEA 107-2020 Class 2 - Type R
  • 7 oz Flame Resistant Solid Cotton/Polyester
  • 2" Flame Resistant Reflective Tape
  • Flame Resistant Hook & Loop Closure
  • Flame Resistant Thread
  • Flame Resistant Binding
  • CAT 2 Protection- ATPV 9.5 Cal/Cm²
  • ASTM F1506
  • NFPA 70E
  • NFPA 2112 Compliant Fabric
  • Pockets: 1 Outer Lower Right
  • 25 washes


PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets1
Closure TypeHook & Loop
MaterialCotton/Polyester
GenderUnisex
Package Quantity1
DescriptionFlame Resistant Vest
Manufacturers Part NumberFR-VCR1112-YXL
BrandOccuNomix

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 2 Type R, ASTM F1506, NFPA 70E, NFPA 2112 Compliant