Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910996

MPN #: 21459

Ergodyne® GloWear® Class 2 Heavy-Duty Surveyors Vest, 4XL/5XL, Orange, 21459

Product Description
Ergodyne GloWear® Class 2 Heavy-Duty Surveyors Vest, 4XL-5XL, Orange, 21459

Class 2 Heavy-Duty Surveyors Vest: Serious visibility for serious professionals. Rugged materials and storage galore, this is your new favorite vest. Applications: Road Construction, Utility Crew, Survey Crew, Construction, Forestry, Fish & Game, Railway Workers, Emergency Response.

Features:
  • ANSI-compliant 300D oxford polyester solid front (5.3 oz.)
  • ANSI-compliant mesh back for breathability (4.1 oz.)
  • Heavy-duty #10 zipper closure
  • 3M™ Scotchlite™ FR Reflective Material, 2" Level 2 ANSI-compliant
  • Reflective set on 3.5" contrasting color background
  • Internal webbing for added structure
  • Soft terry cloth neck zone
  • Lanyard grommet holes
  • Dual mic tabs
  • Pockets: Four outside, two side-seam, large zippered rear document pocket
  • Orange
PRICE
$84.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL/4XL

Product Details

TypeSurveyors Hi Visibility Vest
Trade NameGloWear®
ClassANSI Class 2
Closure TypeZipper
MaterialPolyester Solid Front, Mesh Back
Package Quantity1
DescriptionGloWear® 8254HDZ Heavy Duty Surveyors Vest
ColorOrange
Manufacturers Part Number21459
BrandErgodyne