- 2" Heat applied segment reflective tape with contrasting trim
- 100% polyester silk feeling mesh
- Zipper front closure reinforced with durable webbing reinforcement
- Reflective trim crossing the edge and around arms. Additional reflective piping added at black waist insert
- Two chest pockets and mic tabs
- Two lower outside pockets with flaps and grommets
- Two lower inside patch pockets for additional room for storage goods
- Certification: ANSI/ISEA 107-2015 Type R Class 2
GSS Safety Class 2 Hype-Lite Safety Vest w/Black Side-Lime-2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 2XL |
| Fabric Weight | 5 Oz |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Inside Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Class 2 Hype-Lite Safety Vest w/Black Side |
| Gender | Men's |
| Manufacturers Part Number | 1703-2XL |
| Number of Outside Pockets | 4 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 |