- Birdseye Microfiber Breathable and Moisture Wicking,
- Polyester Mesh to Keep Cool
- 2" Silver Stretchable Heat Transfer Reflective Tape,
- 5125-PINK WITH LIME SIDE
- Certification: ANSI/ISEA 107-2015
GSS Safety Class 2 Lady Short Sleeve T-shirt Lime with Pink Side-3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Birdseye Microfiber/100% Polyester |
| Gender | Women's |
| Description | Class 2 Lady Short Sleeve Safety T-Shirt |
| Color | Yellow |
| Manufacturers Part Number | 5125-3XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 |