SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

Item #: WBB605209

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $5.60 ea.
  • Buy 6+ $4.08 ea.

Quantity

Customers Also Viewed

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

Class II Economy Safety Vests, RIVER CITY VCL2SLX2, Size 2XL

Class II Economy Safety Vests, RIVER CITY VCL2SLX2, Size 2XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Yellow S/M, ECO-G-YS/M

OccuNomix Class 2 Solid Vest Hi-Vis Yellow S/M, ECO-G-YS/M

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial™ Hi-Vis Safety Vest, 1” Reflective Strip, Polyester, Pink, One Size

Global Industrial™ Hi-Vis Safety Vest, 1” Reflective Strip, Polyester, Pink, One Size

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Tyvek® Sleeves, White, 18" x 9", 100 Pair/Case

Tyvek® Sleeves, White, 18" x 9", 100 Pair/Case

Class 2 Solid Vest, Hi-Vis Orange 2XL/3XL

Features:
  • Class 2
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe.
  • 100% ANSI Polyester Tricot
  • Hook & loop closure

Weights & Dimensions

  • Size 2XL/3XL
  • Weight 0.46 lb lbs

Product Details

  • Type High Visibility Vest
  • Closure Type Hook & Loop
  • Brand OccuNomix
  • Description Class 2 Solid Vest
  • Material Polyester Tricot
  • Manufacturers Part Number ECO-G-O2/3X
  • Color Family Orange
  • Class ANSI Class 2
  • Number of Pockets None
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 21, 2014

    great product for price
    Your review:
    perfect size for my xl husband fits over his coat and great for walk home from train
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

Item #: WBB605209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant