SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

Item #: WBB605213

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $8.90 ea.
  • Buy 6+ $8.50 ea.

Quantity

Customers Also Viewed

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow S/M, ECO-G-YS/M

OccuNomix Class 2 Solid Vest Hi-Vis Yellow S/M, ECO-G-YS/M

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size S/M

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size S/M

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Class 2 Solid Vest, Hi-Vis Yellow 2XL/3XL

Features:
  • Class 2
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe.
  • 100% ANSI Polyester Tricot
  • Hook & loop closure

Weights & Dimensions

  • Size 2XL/3XL
  • Weight 0.46 lb lbs

Product Details

  • Description Class 2 Solid Vest
  • Number of Pockets None
  • Type High Visibility Vest
  • Closure Type Hook & Loop
  • Brand OccuNomix
  • Material Polyester Tricot
  • Manufacturers Part Number ECO-G-Y2/3X
  • Color Family Yellow
  • Class ANSI Class 2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 01, 2015

    Safety vests
    Your review:
    We were looking for an inexpensive vest to provide increased visibility to our missionaries as they rode their bicycles during the evenings. Your product is lightweight, highly visible and affordable. We are pleased with our purchase.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

Item #: WBB605213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant