Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605360

MPN #: ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

Product Description
Class 2 Solid Vest, Hi-Vis Yellow L/XL

Features:
  • Class 2
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe.
  • 100% ANSI Polyester Tricot
  • Hook & loop closure
PRICE
$10.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.36 lb lbs
SizeL/XL

Product Details

TypeHigh Visibility Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialPolyester Tricot
DescriptionClass 2 Solid Vest
ColorYellow
Manufacturers Part NumberECO-G-YL/XL
Number of PocketsNone
BrandOccuNomix