Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB3190372

MPN #: LUX-RYSMW-YM

OccuNomix Class 2 Women's Sustainable 2 Tone Surveyor Solid/Mesh Vest, M, Yellow

Product Description
Womenswear is designed to fit and optimize performance while keeping you safe, seen and comfortable! Taking functionality and comfort to the next level.

Features:
  • 100% Post-Consumer Recycled Polyester Tricot front/Mesh back
  • Meets ANSI/ISEA 107-2020 Type R Class 2
  • 2" Reflective Tape w/ contrasting trim
  • Recycled Polyester Thread
  • Zipper Closure
  • 2 Mic Tabs
  • 9 Pockets:Right chest expandable with flap with detachable 2-way ID badge holder, double left chest with multi pen/tool, phone/personal item pocket with invisible zipper, 2 lower front with hook & loop closure, 2 inner lower, 1 inner flashlight
  • 25 Washes


PRICE
$14.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeSurveyors Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets9
Closure TypeZipper
MaterialPolyester Tricot Front, Mesh Back
Package Quantity1
GenderWomen's
DescriptionWomen's Sustainable 2 Tone Surveyor
Manufacturers Part NumberLUX-RYSMW-YM
BrandOccuNomix

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 2 Type R