- ANSI 107 Class 3 Compliant Sweatshirt
- ASTM F1506 Compliant
- Arc Rating 16.0 cal/cm2
- Conforms to NFPA 70E - HRC 2
- 10.5 Ounce, 55% Modacrylic/45% Cotton Blend - Solid
- Hooded
- 2" FR Silver Reflective Tape
- Concealed FR Zipper Closure
- 2 Pockets
Tingley® Class 3 FR Hi-Vis Hooded Sweatshirt, Fluorescent Yellow Green/Black, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Material | Modacrylic/Cotton Blend |
| Gender | Men's |
| Package Quantity | 1 |
| Description | FR Hi-Vis Hooded Sweatshirt |
| Manufacturers Part Number | S88122.2X |
| Primary Use | Fire Protection |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI 107, ASTM F1506 & NFPA 70E-HRC 2 |