Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1587681

MPN #: S88122.LG

Tingley® Class 3 FR Hi-Vis Hooded Sweatshirt, Fluorescent Yellow Green/Black, L

Product Description
  • ANSI 107 Class 3 Compliant Sweatshirt
  • ASTM F1506 Compliant
  • Arc Rating 16.0 cal/cm2
  • Conforms to NFPA 70E - HRC 2
  • 10.5 Ounce, 55% Modacrylic/45% Cotton Blend - Solid
  • Hooded
  • 2" FR Silver Reflective Tape
  • Concealed FR Zipper Closure
  • 2 Pockets


PRICE
$179.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
ColorYellow
Number of Pockets2
MaterialModacrylic/Cotton Blend
GenderMen's
Package Quantity1
DescriptionFR Hi-Vis Hooded Sweatshirt
Manufacturers Part NumberS88122.LG
Primary UseFire Protection
BrandTingley

Compliance & Certifications

CertificationsANSI 107, ASTM F1506 & NFPA 70E-HRC 2