- Meets ANSI/ISEA 107-2020 Class 3 - Type R
- 5.8 oz Mesh Modacrylic/Aramid
- 2" Reflective Material - Industrial Wash Flame Resistant Fabric
- D-Ring Access Slot
- Hook & Loop Closure
- Flame Resistant Thread
- Flame Resistant Binding
- CAT 1 Protection- ATPV 4.6 Cal/Cm²
- ASTM F1506
- NFPA 70E
- 50 Home / 30 Industrial Washes
- Pockets: 1 Outer Lower Right
OccuNomix Class 3 Premium Flame Resistant Mesh Vest, L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Hook & Loop |
| Material | Mesh Modacrylic/Aramid |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Premium Flame Resistant Mesh Vest |
| Manufacturers Part Number | FR-VM2213-YL |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506, NFPA 70E |