- 100% Polyester with featured DuPont The on Coating
- Black mesh lining to provide extra warmth
- ONYX Heat press segment reflective tape with black trim
- Extra reflective piping across the sleeves
- Two lower pouch pockets
- Collar style with removable hood
- Certification ANSI/ISEA 107-2015 Type R Class 3
GSS Safety Class 3 Teflon Protection Heavy Weight Sweatshirt w/Segment Tape-3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | 100% Polyester Fleece w/Mesh Lining |
| Gender | Men's |
| Description | Heavy Weight Sweatshirt w/Segment Tape |
| Color | Green |
| Manufacturers Part Number | 7511-3XL |
| Brand | GSS Safety |