Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WIB2939728

MPN #: 7511-4XL

GSS Safety Class 3 Teflon Protection Heavy Weight Sweatshirt w/Segment Tape-4XL

Product Description
  • 100% Polyester with featured DuPont The on Coating
  • Black mesh lining to provide extra warmth
  • ONYX Heat press segment reflective tape with black trim
  • Extra reflective piping across the sleeves
  • Two lower pouch pockets
  • Collar style with removable hood
  • Certification ANSI/ISEA 107-2015 Type R Class 3


PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
Closure TypeZipper
Material100% Polyester Fleece w/Mesh Lining
GenderMen's
DescriptionHeavy Weight Sweatshirt w/Segment Tape
ColorGreen
Manufacturers Part Number7511-4XL
BrandGSS Safety