x

Take 15% off your entire order!

Offer applied at checkout

INCOM® TA420SS Class 4.2 Spontaneously Combustible Rigid Plastic Placard - 100/Pkg

INCOM® TA420SS Class 4.2 Spontaneously Combustible Rigid Plastic Placard - 100/Pkg

Item #: WBB2229117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plastic
  • Tagboard
  • Adhesive Vinyl

Plastic

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® TA420SS Class 4.2 Spontaneously Combustible Rigid Plastic Placard

DOT regulation rigid plastic placard designed for long term, multiple use applications. To be used with slide-in placard holders.

  • BRAND Incom Manufacturing
  • MANUFACTURERS PART NUMBER TA420SS
  • DESCRIPTION Spontaneously Combustible
  • COLOR FINISH Red/Black/White
  • COLOR FINISH_GROUP1 Red
  • CONSTRUCTION Plastic
  • HEIGHT INCHES 10-3/4
  • PACKAGE QUANTITY 100
  • TYPE DOT Placard
  • WIDTH INCHES 10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® TA420SS Class 4.2 Spontaneously Combustible Rigid Plastic Placard - 100/Pkg

INCOM® TA420SS Class 4.2 Spontaneously Combustible Rigid Plastic Placard - 100/Pkg

Item #: WBB2229117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant