x

Take 15% off your entire order!

Offer applied at checkout

INCOM® TA700PS Class 7 Radioactive Adhesive Vinyl Placard - 100/Pkg

INCOM® TA700PS Class 7 Radioactive Adhesive Vinyl Placard - 100/Pkg

Item #: WBB2229103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Adhesive Vinyl
  • Plastic
  • Tagboard

Adhesive Vinyl

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® TA700PS Class 7 Radioactive Adhesive Vinyl Placard

DOT regulation permanent adhesive vinyl placard designed for long term permanent applications. To be used with slide-in placard holders.

  • BRAND Incom Manufacturing
  • MANUFACTURERS PART NUMBER TA700PS
  • DESCRIPTION Radioactive
  • COLOR FINISH Yellow/Red/Black
  • COLOR FINISH_GROUP1 Yellow
  • CONSTRUCTION Adhesive Vinyl
  • HEIGHT INCHES 10-3/4
  • PACKAGE QUANTITY 100
  • TYPE DOT Placard
  • WIDTH INCHES 10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® TA700PS Class 7 Radioactive Adhesive Vinyl Placard - 100/Pkg

INCOM® TA700PS Class 7 Radioactive Adhesive Vinyl Placard - 100/Pkg

Item #: WBB2229103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant